Shop All Communication Cables
Ericson
CGRD50F 123SJOW OTBX2 5-15R DUP 5-15 6FT
Mfr # F3123-50-B15G
Zoro # G6089280
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Environmental Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-50-B15G
- Zoro # G6089280
- UPC # 782862904572
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD50F 123SJOW OTBX2 5-15R DUP 5-15 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Environmental Rating | NEMA 2 |
Sub Brand / Trademark | Flex Rig Reel |
Load Capacity (Amps) | 15 |
Volts | 125 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
UL | UL Listed to ANSI/UL 355, File E59949 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes + GFCI |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Construction | Steel Frame and Nylon Construction |
AWG | 12 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Description
CGRD50F 123SJOW OTBX2 5-15R DUP 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- NVENT HOFFMAN Clamp Block Kit, SS Type 316L (ACBK6SS)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- Ericson Communication Cables