Shop All Communication Cables
Ericson
CGRD35F 123SJOW OTBX2 5-15R DUP 5-15 6FT
Mfr # F3123-35-B15G
Zoro # G6089165
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-35-B15G
- Zoro # G6089165
- UPC # 782862904411
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD35F 123SJOW OTBX2 5-15R DUP 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
AWG | 12 |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes + GFCI |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Sub Brand / Trademark | Flex Rig Reel |
Volts | 125 |
Environmental Rating | NEMA 2 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Load Capacity (Amps) | 15 |
Construction | Steel Frame and Nylon Construction |
UL | UL Listed to ANSI/UL 355, File E59949 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Description
CGRD35F 123SJOW OTBX2 5-15R DUP 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Cam C, Maintained (9001KS43K10H1)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 25 ft (16Y251)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- Ericson Communication Cables