Shop All Communication Cables
Ericson
CGRD25F 123SJOW OTBX2 5-20R DUP 5-20 6FT
Mfr # F3123-25-B20G
Zoro # G6087372
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Cable Length (ft) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-B20G
- Zoro # G6087372
- UPC # 782862904275
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD25F 123SJOW OTBX2 5-20R DUP 5-20 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Load Capacity (Amps) | 20 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Volts | 125 |
Construction | Steel Frame and Nylon Construction |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Environmental Rating | NEMA 2 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes + GFCI |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Sub Brand / Trademark | Flex Rig Reel |
AWG | 12 |
Description
CGRD25F 123SJOW OTBX2 5-20R DUP 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FF6H)
- HUBBELL Single Pole Connector, Female, Red (HBL15FBR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- Ericson Communication Cables