Shop All Communication Cables
Ericson
CGRD100F 142YLW SJTW 10FT 1-15PPLSTLATC
Mfr # 142100-LED
Zoro # G7272393
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lumens 800
- Construction Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10
- Cable Length 100
- Cable Type SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 142100-LED
- Zoro # G7272393
- UPC # 782862905005
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100 |
Details
Item | CGRD100F 142YLW SJTW 10FT 1-15PPLSTLATC |
Color | Yellow |
Lumens | 800 |
Construction | Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10 |
Cable Type | SJTW |
Cable | 14/2 |
Max Amps | 15 |
Sub Brand / Trademark | E-lite |
Max Watts | 150 |
Secondary Cable End | Blunt End |
Primary Cable End | Molded NEMA 1-15 Plug |
Max Volts | 120 |
NEMA Environment | Outdoor Use, Wet Location |
Bulb Type | LED OMNI |
Description
CGRD100F 142YLW SJTW 10FT 1-15PPLSTLATC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T31G)
- GARDNER BENDER 8" L Heavy Duty Cable Tie Black PK 100 (46-408UVB)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- Ericson Communication Cables