Shop All Communication Cables
Ericson
CGRD RETRCREL 35F163SOW BLNT 5-15 6FT
Mfr # F3163-35-F10
Zoro # G6087451
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- Ideal Application Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3163-35-F10
- Zoro # G6087451
- UPC # 782862904749
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD RETRCREL 35F163SOW BLNT 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 16 |
Volts | 125 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Sub Brand / Trademark | Flex Rig Reel |
Construction | Steel Frame and Nylon Construction |
Environmental Rating | NEMA 2 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Load Capacity (Amps) | 10 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Secondary Cable | Blunt Cable End |
Description
CGRD RETRCREL 35F163SOW BLNT 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- ZORO SELECT Strut Channel, 4 ft. L, Blk Painted Steel (FS-200SS FBK 48.00)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Ericson Communication Cables