Shop All Communication Cables
Ericson
CGRD RETRCREL 35F123SJOW BLNT 5-20 6FT
Mfr # F3123-35-F20
Zoro # G6093289
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Sub Brand / Trademark Flex Rig Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-35-F20
- Zoro # G6093289
- UPC # 782862904459
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD RETRCREL 35F123SJOW BLNT 5-20 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Sub Brand / Trademark | Flex Rig Reel |
Volts | 125 |
AWG | 12 |
UL | UL Listed to ANSI/UL 355, File E59949 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Environmental Rating | NEMA 2 |
Secondary Cable | Blunt Cable End |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Construction | Steel Frame and Nylon Construction |
Load Capacity (Amps) | 20 |
Description
CGRD RETRCREL 35F123SJOW BLNT 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS252)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- MERSEN Fuse, GSA Series, Time Delay, 6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA6)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Ericson Communication Cables