Shop All Communication Cables
Ericson
CGRD RETRCREL 25F 163SOW BLNT 5-15 6FT
Mfr # F3163-25-F10
Zoro # G6089515
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SOW
- Secondary Cable Blunt Cable End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3163-25-F10
- Zoro # G6089515
- UPC # 782862904695
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD RETRCREL 25F 163SOW BLNT 5-15 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SOW |
Secondary Cable | Blunt Cable End |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Environmental Rating | NEMA 2 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Load Capacity (Amps) | 10 |
AWG | 16 |
Volts | 125 |
Construction | Steel Frame and Nylon Construction |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Description
CGRD RETRCREL 25F 163SOW BLNT 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Ericson Communication Cables