Shop All Communication Cables
Ericson
CGRD RETRCREL 25F 123SJOW BLNT 5-20 6FT
Mfr # F3123-25-F20
Zoro # G6090443
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- UL UL Listed to ANSI/UL 355, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-25-F20
- Zoro # G6090443
- UPC # 782862904299
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD RETRCREL 25F 123SJOW BLNT 5-20 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
UL | UL Listed to ANSI/UL 355, File E59949 |
Volts | 125 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Sub Brand / Trademark | Flex Rig Reel |
Construction | Steel Frame and Nylon Construction |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Secondary Cable | Blunt Cable End |
Load Capacity (Amps) | 20 |
Environmental Rating | NEMA 2 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
AWG | 12 |
Description
CGRD RETRCREL 25F 123SJOW BLNT 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Ericson Communication Cables