Shop All Communication Cables
Ericson
CGRD RETRCREL 25F 123SJOW BLNT 5-15 6FT
Mfr # F3123-25-F15
Zoro # G6089874
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Environmental Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-F15
- Zoro # G6089874
- UPC # 782862904282
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD RETRCREL 25F 123SJOW BLNT 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Environmental Rating | NEMA 2 |
Load Capacity (Amps) | 15 |
Volts | 125 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Secondary Cable | Blunt Cable End |
UL | UL Listed to ANSI/UL 355, File E59949 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
Construction | Steel Frame and Nylon Construction |
Sub Brand / Trademark | Flex Rig Reel |
Description
CGRD RETRCREL 25F 123SJOW BLNT 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (5UGP9)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- IFM Proximity Sensor, Inductive, 15mm, NO (II0340)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- Ericson Communication Cables