Shop All Communication Cables
Ericson
CGRD 50F 163SOW TRITAP 5-15R 5-15 6FT
Mfr # F3163-50-TT10
Zoro # G6088510
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- cUL cUL Listed to CSA-C22.2 No.21, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3163-50-TT10
- Zoro # G6088510
- UPC # 782862904817
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 163SOW TRITAP 5-15R 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
AWG | 16 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Environmental Rating | NEMA 2 |
Load Capacity (Amps) | 10 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Construction | Steel Frame and Nylon Construction |
Sub Brand / Trademark | Flex Rig Reel |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Volts | 125 |
Secondary Cable | Tri-Tap - (3) NEMA 5-15R |
Description
CGRD 50F 163SOW TRITAP 5-15R 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Neutral Block, 100A (DH100NK)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- UNISTRUT STRUT HEX BOLT BG10 3/8"" (RHHCS037100EG)
- APC Power Cord, IEC 320 C19, IEC C19, 4 ft., PK6 (AP8714S)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Ericson Communication Cables