Shop All Communication Cables
Ericson
CGRD 50F 163SOW CON L5-15C 5-15 6FT
Mfr # F3163-50-L510
Zoro # G6089244
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- Volts 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3163-50-L510
- Zoro # G6089244
- UPC # 782862904800
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 163SOW CON L5-15C 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
Volts | 125 |
Secondary Cable | Connector NEMA L5-15C |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Sub Brand / Trademark | Flex Rig Reel |
Environmental Rating | NEMA 2 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
AWG | 16 |
Construction | Steel Frame and Nylon Construction |
UL | UL Listed to ANSI/UL 355, File E59949 |
Load Capacity (Amps) | 10 |
Description
CGRD 50F 163SOW CON L5-15C 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 250V, NEMA L15-20R (YGP026F)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- Ericson Communication Cables