Shop All Communication Cables
Ericson
CGRD 50F 123SJOW OTBX2 5-20R DUP 5-20 6F
Mfr # F3123-50-B20
Zoro # G6090069
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Cable Length (ft) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-50-B20
- Zoro # G6090069
- UPC # 782862905197
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW OTBX2 5-20R DUP 5-20 6F |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Construction | Steel Frame and Nylon Construction |
AWG | 12 |
Volts | 125 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes |
UL | UL Listed to ANSI/UL 355, File E59949 |
Load Capacity (Amps) | 20 |
Environmental Rating | NEMA 2 |
Sub Brand / Trademark | Flex Rig Reel |
Description
CGRD 50F 123SJOW OTBX2 5-20R DUP 5-20 6F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- ZORO SELECT Channel Washer, 3/8 In, Gold, PK25 (V500 3/8Y)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Black (HS3-0375-25-BK)
- POWER FIRST Power Cord, 5-15P, SJO, 10 ft., Blk, 10A, 14/3 (1TNC8)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Ericson Communication Cables