Shop All Communication Cables
Ericson
CGRD 50F 123SJOW OTBX2 5-15R DUP 5-15 6F
Mfr # F3123-50-B15
Zoro # G6091922
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Primary Cable Plug NEMA 5-15 @ 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-50-B15
- Zoro # G6091922
- UPC # 782862904565
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW OTBX2 5-15R DUP 5-15 6F |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Volts | 125 |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Construction | Steel Frame and Nylon Construction |
Environmental Rating | NEMA 2 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
Load Capacity (Amps) | 15 |
Sub Brand / Trademark | Flex Rig Reel |
UL | UL Listed to ANSI/UL 355, File E59949 |
Description
CGRD 50F 123SJOW OTBX2 5-15R DUP 5-15 6F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYG3)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- Ericson Communication Cables