Shop All Communication Cables
Ericson
CGRD 50F 123SJOW CON L5-20C 5-20 6FT
Mfr # F3123-50-L520
Zoro # G6086952
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- cUL cUL Listed to CSA-C22.2 No.21, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-50-L520
- Zoro # G6086952
- UPC # 782862904633
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW CON L5-20C 5-20 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Volts | 125 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
AWG | 12 |
Environmental Rating | NEMA 2 |
Load Capacity (Amps) | 20 |
Secondary Cable | Connector NEMA L5-20C |
UL | UL Listed to ANSI/UL 355, File E59949 |
Construction | Steel Frame and Nylon Construction |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Description
CGRD 50F 123SJOW CON L5-20C 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-0.050-S-C2 (DD51)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- Ericson Communication Cables