Shop All Communication Cables
Ericson
CGRD 50F 123SJOW CON L5-15C 5-15 6FT
Mfr # F3123-50-L515
Zoro # G6086882
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- UL UL Listed to ANSI/UL 355, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-50-L515
- Zoro # G6086882
- UPC # 782862904619
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW CON L5-15C 5-15 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
UL | UL Listed to ANSI/UL 355, File E59949 |
Load Capacity (Amps) | 15 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Volts | 125 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Environmental Rating | NEMA 2 |
Sub Brand / Trademark | Flex Rig Reel |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Secondary Cable | Connector NEMA L5-15C |
Construction | Steel Frame and Nylon Construction |
AWG | 12 |
Description
CGRD 50F 123SJOW CON L5-15C 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grounding Device, fits #2-14 Wire, Steel (AGLK2)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., White (SHC1032ZP)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- Ericson Communication Cables