Shop All Communication Cables
Ericson
CGRD 50F 123SJOW CON 5-20C GFCI 5-20 6FT
Mfr # F3123-50-520G
Zoro # G6088973
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Reel Type F3000 - Commercial Grade Duty (13" Spool Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-50-520G
- Zoro # G6088973
- UPC # 782862904558
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW CON 5-20C GFCI 5-20 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
UL | UL Listed to ANSI/UL 355, File E59949 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Construction | Steel Frame and Nylon Construction |
AWG | 12 |
Sub Brand / Trademark | Flex Rig Reel |
Volts | 125 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Load Capacity (Amps) | 20 |
Secondary Cable | Connector NEMA 5-20C + GFCI |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Environmental Rating | NEMA 2 |
Description
CGRD 50F 123SJOW CON 5-20C GFCI 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- TRIPP LITE Power Strip, Hospital, 4 15A, 2ft cord (PS-402-HG-OEM)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow, Single Pack (HBL5966VY)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Ericson Communication Cables