Shop All Communication Cables
Ericson
CGRD 50F 123SJOW CON 5-20C 5-20 6FT
Mfr # F3123-50-520
Zoro # G6088763
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Secondary Cable Connector NEMA 5-20C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-50-520
- Zoro # G6088763
- UPC # 782862904541
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 50 |
Details
Item | CGRD 50F 123SJOW CON 5-20C 5-20 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Secondary Cable | Connector NEMA 5-20C |
Environmental Rating | NEMA 2 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Volts | 125 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Construction | Steel Frame and Nylon Construction |
UL | UL Listed to ANSI/UL 355, File E59949 |
AWG | 12 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
Load Capacity (Amps) | 20 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Description
CGRD 50F 123SJOW CON 5-20C 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- TRUMETER Ac Elapsed Time Meter (711-0160)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- Ericson Communication Cables