Shop All Communication Cables
Ericson
CGRD 35F 163SOW OTBX2 5-15R DUP 5-15 6FT
Mfr # F3163-35-B10
Zoro # G6089159
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- Volts 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3163-35-B10
- Zoro # G6089159
- UPC # 782862904732
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD 35F 163SOW OTBX2 5-15R DUP 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
Volts | 125 |
UL | UL Listed to ANSI/UL 355, File E59949 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Secondary Cable | Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes |
Environmental Rating | NEMA 2 |
Load Capacity (Amps) | 10 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
AWG | 16 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
Construction | Steel Frame and Nylon Construction |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Description
CGRD 35F 163SOW OTBX2 5-15R DUP 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 650VA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (OMNI650LCD)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1-1/4" Cable Diameter - NPT 11.5 Thread - 10 pc Pack (CGNPT114-10)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- Ericson Communication Cables