Shop All Communication Cables
Ericson
CGRD 35F 123SJOW TRITAP 5-15R 5G 6FT
Mfr # F3123-35-TT15G
Zoro # G6087512
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Ideal Application Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-35-TT15G
- Zoro # G6087512
- UPC # 782862904510
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD 35F 123SJOW TRITAP 5-15R 5G 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
Construction | Steel Frame and Nylon Construction |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
Volts | 125 |
Load Capacity (Amps) | 15 |
Secondary Cable | Tri-Tap - (3) NEMA 5-15R |
Environmental Rating | NEMA 2 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Description
CGRD 35F 123SJOW TRITAP 5-15R 5G 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22955984)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- Ericson Communication Cables