Shop All Communication Cables
Ericson
CGRD 35F 123SJOW CON L5-20C 5-20 6FT
Mfr # F3123-35-L520
Zoro # G6089350
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Cable Length (ft) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-35-L520
- Zoro # G6089350
- UPC # 782862904480
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD 35F 123SJOW CON L5-20C 5-20 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Load Capacity (Amps) | 20 |
AWG | 12 |
Volts | 125 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Construction | Steel Frame and Nylon Construction |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Environmental Rating | NEMA 2 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Secondary Cable | Connector NEMA L5-20C |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Sub Brand / Trademark | Flex Rig Reel |
Description
CGRD 35F 123SJOW CON L5-20C 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Black (SNAP1201BKNA)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- Ericson Communication Cables