Shop All Communication Cables
Ericson
CGRD 35F 123SJOW CON L5-15C GFCI 5-15 6F
Mfr # F3123-35-L515G
Zoro # G6086794
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Volts 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-35-L515G
- Zoro # G6086794
- UPC # 782862904473
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD 35F 123SJOW CON L5-15C GFCI 5-15 6F |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Volts | 125 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Load Capacity (Amps) | 15 |
Secondary Cable | Connector NEMA L5-15C + GFCI |
Environmental Rating | NEMA 2 |
AWG | 12 |
Sub Brand / Trademark | Flex Rig Reel |
Construction | Steel Frame and Nylon Construction |
UL | UL Listed to ANSI/UL 355, File E59949 |
Description
CGRD 35F 123SJOW CON L5-15C GFCI 5-15 6F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- TAYMAC Extension Ring, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- Ericson Communication Cables