Shop All Communication Cables
Ericson
CGRD 35F 123SJOW CON 5-20C GFCI 5-20 6FT
Mfr # F3123-35-520G
Zoro # G6090644
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- UL UL Listed to ANSI/UL 355, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-35-520G
- Zoro # G6090644
- UPC # 782862904398
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 35 |
Details
Item | CGRD 35F 123SJOW CON 5-20C GFCI 5-20 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
UL | UL Listed to ANSI/UL 355, File E59949 |
Sub Brand / Trademark | Flex Rig Reel |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Secondary Cable | Connector NEMA 5-20C + GFCI |
Load Capacity (Amps) | 20 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Construction | Steel Frame and Nylon Construction |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
Volts | 125 |
Environmental Rating | NEMA 2 |
AWG | 12 |
Description
CGRD 35F 123SJOW CON 5-20C GFCI 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24D)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM12E12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- Ericson Communication Cables