Shop All Communication Cables
Ericson
CGRD 25F 163SOW TRITAP 5-15R 5-15 6FT
Mfr # F3163-25-TT10
Zoro # G6088431
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- Sub Brand / Trademark Flex Rig Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3163-25-TT10
- Zoro # G6088431
- UPC # 782862904718
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 163SOW TRITAP 5-15R 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
Sub Brand / Trademark | Flex Rig Reel |
UL | UL Listed to ANSI/UL 355, File E59949 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Volts | 125 |
AWG | 16 |
Load Capacity (Amps) | 10 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Environmental Rating | NEMA 2 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Secondary Cable | Tri-Tap - (3) NEMA 5-15R |
Construction | Steel Frame and Nylon Construction |
Description
CGRD 25F 163SOW TRITAP 5-15R 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- DOLPHIN COMPONENTS Cable Clamp, 1/4 In, Black, PK100 (DC-1/4NB)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- Ericson Communication Cables