Shop All Communication Cables
Ericson
CGRD 25F 163SOW CON L5-15C 5-15 6FT
Mfr # F3163-25-L510
Zoro # G6092290
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SOW
- Secondary Cable Connector NEMA L5-15C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3163-25-L510
- Zoro # G6092290
- UPC # 782862904701
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 163SOW CON L5-15C 5-15 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SOW |
Secondary Cable | Connector NEMA L5-15C |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Sub Brand / Trademark | Flex Rig Reel |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Environmental Rating | NEMA 2 |
Construction | Steel Frame and Nylon Construction |
UL | UL Listed to ANSI/UL 355, File E59949 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Volts | 125 |
AWG | 16 |
Load Capacity (Amps) | 10 |
Description
CGRD 25F 163SOW CON L5-15C 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- Ericson Communication Cables