Shop All Communication Cables
Ericson
CGRD 25F 123SJOW TRITAP 5-15R 6FT
Mfr # F3123-25-TT15
Zoro # G6091152
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Environmental Rating NEMA 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-25-TT15
- Zoro # G6091152
- UPC # 782862904343
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW TRITAP 5-15R 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Environmental Rating | NEMA 2 |
Volts | 125 |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Sub Brand / Trademark | Flex Rig Reel |
Load Capacity (Amps) | 15 |
Construction | Steel Frame and Nylon Construction |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Secondary Cable | Tri-Tap - (3) NEMA 5-15R |
Description
CGRD 25F 123SJOW TRITAP 5-15R 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- HONDA Air Cleaner (17211-ZS9-A02)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118C02-A1)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Ericson Communication Cables