Shop All Communication Cables
Ericson
CGRD 25F 123SJOW TRITAP 5-15R 5G 6FT
Mfr # F3123-25-TT15G
Zoro # G6091134
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Primary Cable Plug NEMA 5-15 @ 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-TT15G
- Zoro # G6091134
- UPC # 782862904350
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW TRITAP 5-15R 5G 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Environmental Rating | NEMA 2 |
AWG | 12 |
Volts | 125 |
Load Capacity (Amps) | 15 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
Sub Brand / Trademark | Flex Rig Reel |
UL | UL Listed to ANSI/UL 355, File E59949 |
Secondary Cable | Tri-Tap - (3) NEMA 5-15R |
Construction | Steel Frame and Nylon Construction |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Description
CGRD 25F 123SJOW TRITAP 5-15R 5G 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, White (GFBFST20W)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- RACO Electrical Box Cover, 2 Gang, Square, Receptacle (807C)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Ericson Communication Cables