Shop All Communication Cables
Ericson
CGRD 25F 123SJOW CON L5-15C GFCI 5-15 6F
Mfr # F3123-25-L515G
Zoro # G6091651
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-L515G
- Zoro # G6091651
- UPC # 782862904312
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW CON L5-15C GFCI 5-15 6F |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
AWG | 12 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Secondary Cable | Connector NEMA L5-15C + GFCI |
Sub Brand / Trademark | Flex Rig Reel |
Construction | Steel Frame and Nylon Construction |
Environmental Rating | NEMA 2 |
Volts | 125 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Load Capacity (Amps) | 15 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Description
CGRD 25F 123SJOW CON L5-15C GFCI 5-15 6F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- SIEMENS Foot Switch, Momentary Action (3SE29020AA20)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON CONN 30A/250V 2P/3W L3-30R LCK BLD SUBM (2612-CW6P)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Ericson Communication Cables