Shop All Communication Cables
Ericson
CGRD 25F 123SJOW CON L5-15C 5-15 6FT
Mfr # F3123-25-L515
Zoro # G6089621
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- Load Capacity (Amps) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-L515
- Zoro # G6089621
- UPC # 782862904305
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW CON L5-15C 5-15 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
Load Capacity (Amps) | 15 |
Environmental Rating | NEMA 2 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Volts | 125 |
AWG | 12 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
Construction | Steel Frame and Nylon Construction |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Sub Brand / Trademark | Flex Rig Reel |
UL | UL Listed to ANSI/UL 355, File E59949 |
Secondary Cable | Connector NEMA L5-15C |
Description
CGRD 25F 123SJOW CON L5-15C 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B2/1 L Series 2A, 1 Pole, 277V AC, B Curve (33V928)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- Ericson Communication Cables