Shop All Communication Cables
Ericson
CGRD 25F 123SJOW CON 5-20C GFCI 5-20 6FT
Mfr # F3123-25-520G
Zoro # G6090705
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Color White & Black
- Finish White Powder Coated Metal
- Cable Type SJOW
- Reel Type F3000 - Commercial Grade Duty (13" Spool Diameter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # F3123-25-520G
- Zoro # G6090705
- UPC # 782862904237
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW CON 5-20C GFCI 5-20 6FT |
Number of Conductors | 3 |
Color | White & Black |
Finish | White Powder Coated Metal |
Cable Type | SJOW |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Construction | Steel Frame and Nylon Construction |
Environmental Rating | NEMA 2 |
Secondary Cable | Connector NEMA 5-20C + GFCI |
Primary Cable | Plug NEMA 5-20 @ 6 ft |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
UL | UL Listed to ANSI/UL 355, File E59949 |
Load Capacity (Amps) | 20 |
Volts | 125 |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
Sub Brand / Trademark | Flex Rig Reel |
Description
CGRD 25F 123SJOW CON 5-20C GFCI 5-20 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1BD)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- SQUARE D Panelboard Cover, Flush (NC62VF)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Ericson Communication Cables