Shop All Communication Cables
Ericson
CGRD 25F 123SJOW CON 5-15C GFCI 5-15 6FT
Mfr # F3123-25-515G
Zoro # G6091012
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 3
- Finish White Powder Coated Metal
- Color White & Black
- Cable Type SJOW
- UL UL Listed to ANSI/UL 355, File E59949
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # F3123-25-515G
- Zoro # G6091012
- UPC # 782862904213
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 25 |
Details
Item | CGRD 25F 123SJOW CON 5-15C GFCI 5-15 6FT |
Number of Conductors | 3 |
Finish | White Powder Coated Metal |
Color | White & Black |
Cable Type | SJOW |
UL | UL Listed to ANSI/UL 355, File E59949 |
Sub Brand / Trademark | Flex Rig Reel |
Environmental Rating | NEMA 2 |
Reel Type | F3000 - Commercial Grade Duty (13" Spool Diameter) |
Secondary Cable | Connector NEMA 5-15C + GFCI |
Ideal Application | Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources |
AWG | 12 |
Primary Cable | Plug NEMA 5-15 @ 6 ft |
cUL | cUL Listed to CSA-C22.2 No.21, File E59949 |
Volts | 125 |
Construction | Steel Frame and Nylon Construction |
Load Capacity (Amps) | 15 |
Description
CGRD 25F 123SJOW CON 5-15C GFCI 5-15 6FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY EXTENSION CORD 50' 12 GAUGE (LMFZ512830)
- SIEMENS Overload Relay, 0.75 to 3.40A, 3P, 600VAC (3UB81134BB2)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- TRIPP LITE Cooling Exhaust Duct Kit, SRCOOL7KRM (SRCOOL7KDUCT)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Ericson Communication Cables