Shop All Communication Cables
Ericson
CBL SPL, 1000FT 12/3 cULus PERMA-KLEEN
Mfr # 1231000AM
Zoro # G3301043
product price: $3,484.99
/ea
Free Shipping & Returns
$3,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SEOW
- Color Yellow
- NSF NSF/ANSI/3-A 14159-1
- Plug Type Blunt End
- Cable Length (ft) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1231000AM
- Zoro # G3301043
- UPC # 782862901649
- Country of Origin United States
- Category Communication Cables
Dimensions
Cable Length (ft) | 1000 |
Details
Item | CBL SPL, 1000FT 12/3 cULus PERMA-KLEEN |
Cable Type | SEOW |
Color | Yellow |
NSF | NSF/ANSI/3-A 14159-1 |
Plug Type | Blunt End |
Conn or Receptacle Type | Blunt end |
Temporary Light Type | Cable - Anti Microbial |
Case Qty | 1000 |
Receptacle Qty | 1 |
Sub Brand / Trademark | Perma-Kleen |
Load Capacity (Amps) | 20 |
Description
CBL SPL, 1000FT 12/3 cULus PERMA-KLEEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L000)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-640-111-C)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Ericson Communication Cables