Shop All Cable Reels
Ericson
CBL RL, 30FT 12/3 SOW 14" SPOOL DIA.
Mfr # 5123-30-1612CG
Zoro # G2563304
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5123-30-1612CG
- Zoro # G2563304
- UPC # 782862900383
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL, 30FT 12/3 SOW 14" SPOOL DIA. |
Description
CBL RL, 30FT 12/3 SOW 14 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (2F)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- STEWART R. BROWNE MFG CO Coiled Cable w/REB Clamp and Lug (RAC 30)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G06)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- Ericson Hose & Cable Reels