Shop All Cable Reels
Ericson
CBL RL 16/4 SOW 50FT CRD 12" SPOOL DIA.
Mfr # 4164-50SO
Zoro # G6094162
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 4164-50SO
- Zoro # G6094162
- UPC # 782862818633
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 16/4 SOW 50FT CRD 12" SPOOL DIA. |
Description
CBL RL 16/4 SOW 50FT CRD 12 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L339)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU69)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DAYTON 5V800 V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (13V743)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- Ericson Hose & Cable Reels