Shop All Cable Reels
Ericson
CBL RL 14/3 SOW 70FT CRD 14" SPOOL DIA.
Mfr # 5143-70
Zoro # G2571162
product price: $2,264.99
/ea
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5143-70
- Zoro # G2571162
- UPC # 782862819302
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 14/3 SOW 70FT CRD 14" SPOOL DIA. |
Description
CBL RL 14/3 SOW 70FT CRD 14 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- FESTO Push-In L-Fitting QSL-1/2-5/8-U (QSL-1/2-5/8-U)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- GLOBAL G2SC-056-SS Two-Piece Clamping Collar (G2SC-056-SS)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- Ericson Hose & Cable Reels