Shop All Cable Reels
Ericson
CBL RL 14/3 SOW 40FT CRD 14" SPOOL DIA.
Mfr # 5143-40
Zoro # G6012737
product price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5143-40
- Zoro # G6012737
- UPC # 782862819036
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 14/3 SOW 40FT CRD 14" SPOOL DIA. |
Description
CBL RL 14/3 SOW 40FT CRD 14 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W (4ZL09)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- FESTO Self-Aligning Rod Coupler FK-M16X1, 5 (FK-M16X1,5)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- SPEEDAIRE Cable Reel, 20 ft., Stainless Steel, Silver (440G04)
- Ericson Hose & Cable Reels