Shop All Cable Reels
Ericson
CBL RL 14/3 SOW 40FT CRD 12" SPOOL DIA.
Mfr # 4143-40SO
Zoro # G6095194
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 4143-40SO
- Zoro # G6095194
- UPC # 782862818756
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 14/3 SOW 40FT CRD 12" SPOOL DIA. |
Description
CBL RL 14/3 SOW 40FT CRD 12 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Dynamic 47700lb (21312 E)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- FESTO Spiral Plastic Tubing PUN-6X1-S-1-BL (PUN-6X1-S-1-BL)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- COXREELS Cable Reel, Spring, 75 ft, 15" H, HD, Steel (SD-75)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- Ericson Hose & Cable Reels