Shop All Cable Reels
Ericson
CBL RL 14/3 SOW 30FT CRD 14" SPOOL DIA.
Mfr # 5143-30
Zoro # G2563225
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 5143-30
- Zoro # G2563225
- UPC # 782862819043
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 14/3 SOW 30FT CRD 14" SPOOL DIA. |
Description
CBL RL 14/3 SOW 30FT CRD 14 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-5/8)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5Y028)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- AIGNEP USA Elbow Connector, 45/64" Hex, 6mm Tube (55110-6-3/8)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- SPEEDAIRE Wire Damper, Speedaire (Z927-4050)
- JAMESON Portable Reel Buck (RB-54)
- REELCRAFT Cable Reel, 100 ft L, 9-3/4" H, 4-5/16" W (GA3100 N)
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- Ericson Cable Reels