Shop All Cable Reels
Ericson
CBL RL 12/3 SOW 30FT CRD 12" SPOOL DIA.
Mfr # 4123-30SO
Zoro # G6087494
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 4123-30SO
- Zoro # G6087494
- UPC # 782862849729
- Country of Origin United States
- Category Cable Reels
Details
Item | CBL RL 12/3 SOW 30FT CRD 12" SPOOL DIA. |
Description
CBL RL 12/3 SOW 30FT CRD 12 In. SPOOL DIA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FOSTER Industrial Interchange, Plug, Steel, 3/8" (PB3-4)
- GATES PowerGrip HTD Belts, 1050-5M-15 (1050-5M-15)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-15 RCP (4123-25-B)
- ERICSON CBL RL, 25FT 12/3 SJOW W/BX, (2)5-20 RCP (4123-25-B20)
- SPEEDAIRE Cable Reel, W/Clamp, 100 ft L, 10" H, Gren (45UZ50)
- COXREELS Cable Reel, Spring, 50 ft Cable, 11-1/2" H (SD-50)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- Ericson Cable Reels