Shop All Carabiners
Ericson
Carabiner, 3/8" Length, Stainless Steel
Mfr # 1004-LED-HOOK
Zoro # G6737806
product price: $31.59
/ea
Sold in multiples of 3 for $94.77
$94.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1004-LED-HOOK
- Zoro # G6737806
- UPC # 782862902448
- Country of Origin China
- Category Carabiners
Dimensions
Length | 3/8" |
Details
Item | Carabiner |
Material | Stainless Steel |
Description
BAYLGT LA HOOK CARABINER 38 SS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 12, PR (MPT-07-012)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 7 (SST16 7)
- HOME PLUS Aluminum Assorted D Carabiner (DR77344-2)
- GUARDIAN EQUIPMENT Locking Steel Carabiner, 3/4", Gate (01837)
- PETZL Captiv Adjust Bar (M095AA00)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- KONG USA Carabiner, no lock, 201-1/2mm Length, Stainless Steel, Silver (535N0GPP0K)
- Ericson Carabiners