Shop All Locking Receptacles
Ericson
Ca Style 50A, Inlet 2P3W 250Vac Locking
Mfr # CS8275
Zoro # G9775024
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration California Style
- Voltage 250V
- Amps 50
- Color Black
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ericson
- MFR # CS8275
- Zoro # G9775024
- UPC # 782862560235
- Country of Origin Mexico
- Category Locking Receptacles
Details
Item | Ca Style 50A,Inlet 2P3W 250Vac Locking |
NEMA Configuration | California Style |
Voltage | 250V |
Amps | 50 |
Color | Black |
Phase | 1 |
Blade Style | Locking |
Device Type | Inlet |
Environmental Rating | Indoor |
Poles / Wires | 2P/3W |
Sub Brand / Trademark | California Style |
Description
Ca Style 50A,Inlet 2P3W 250Vac Locking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- NVENT HOFFMAN Panels, Fits 122x120mm, Steel (Q1212PD)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- ERICSON Inlet, w/Flip 6375-F, California Style C (CS6375-F)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- ERICSON Receptacle 6369, California Style Commer (CS6369)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- HUBBELL Locking Receptacle (HBL2725ST)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- Ericson Locking Devices