Shop All Wire Connectors
Ericson
BX w/(2) DPLX 5-15 RCPT NO CRD
Mfr # 6001-1
Zoro # G7167630
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Device Type Clamp strain relief
- Sub Brand / Trademark Single Gang
- Receptacle A Qty 2
- Receptacle A Type 5-15R DUPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 6001-1
- Zoro # G7167630
- UPC # 782862651735
- Country of Origin United States
- Category Wire Connectors
Details
Color | Yellow |
Item | BX w/(2) DPLX 5-15 RCPT NO CRD |
Device Type | Clamp strain relief |
Sub Brand / Trademark | Single Gang |
Receptacle A Qty | 2 |
Receptacle A Type | 5-15R DUPLEX |
Environmental Rating | Indoor |
Construction | Box Depth = Standard |
Description
BX w/(2) DPLX 5-15 RCPT NO CRD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- HELI-TUBE 3/8 In. OD X 100FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-100)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- GROTE LED Pigtail (66931)
- Ericson Wire Connectors