Shop All Wire Connectors
Ericson
BOILER LITE 500 WATT HANDHELD 90d
Mfr # BL500
Zoro # G7268324
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lumens 8800
- Max Amps 3.85
- Max Watts 500
- Bulb Type Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BL500
- Zoro # G7268324
- UPC # 782862835272
- Country of Origin United States
- Category Wire Connectors
Dimensions
Cable Length | 6 |
Details
Color | Gray |
Item | BOILER LITE 500 WATT HANDHELD 90d |
Lumens | 8800 |
Max Amps | 3.85 |
Max Watts | 500 |
Bulb Type | Tungsten |
NEMA Environment | Outdoor Use, Wet Location |
Cable | 16/3 |
Construction | Heavy Duty, extra bright light 500W Tungsten, with small diameter, grounded metal tube handle |
Sub Brand / Trademark | Boiler Light |
Max Volts | 120 |
Primary Cable End | Molded NEMA 5-15 Plug |
Cable Type | SOW |
Description
BOILER LITE 500 WATT HANDHELD 90d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, Xflx 1/2", Nyln (4742)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (508)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- NVENT HOFFMAN L-Bracket Kit, Steel (LLB)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Connector 6364, California Style Commerc (CS6364-C)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- MIDWEST FASTENER #1 Ceramic Twist-on Wire Connector, s 10 10PK (76181)
- Ericson Wire Connectors