Shop All Wire Connectors
Ericson
Boiler Light, Bl Series Tungsten Straigh
Mfr # BL500S
Zoro # G7268309
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Lumens 8800
- Max Watts 500
- Max Volts 120
- Cable Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # BL500S
- Zoro # G7268309
- UPC # 782862835296
- Country of Origin United States
- Category Wire Connectors
Dimensions
Cable Length | 6 |
Details
Color | Gray |
Item | Boiler Light,Bl Series Tungsten Straigh |
Lumens | 8800 |
Max Watts | 500 |
Max Volts | 120 |
Sub Brand / Trademark | Boiler Light |
Construction | Heavy Duty, extra bright light 500W Tungsten, with small diameter, grounded metal tube handle |
NEMA Environment | Outdoor Use, Wet Location |
Max Amps | 3.85 |
Cable | 16/3 |
Primary Cable End | Molded NEMA 5-15 Plug |
Cable Type | SOW |
Bulb Type | Tungsten |
Description
Boiler Light,Bl Series Tungsten Straigh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 90A, 250V AC, Nonindicating (TR90R)
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- IDEAL Twist On Wire Connector, 12-10 AWG, PK25 (30-165)
- Ericson Wire Connectors