Shop All Wire Connectors
Ericson
BALL STOP 1.39" to 1.55
Mfr # SC7
Zoro # G7495443
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sub Brand / Trademark Pow-R-Reel
- Reel Type Replacement Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SC7
- Zoro # G7495443
- UPC # 782862925577
- Country of Origin United States
- Category Wire Connectors
Details
Color | Black |
Item | BALL STOP 1.39" to 1.55" |
Sub Brand / Trademark | Pow-R-Reel |
Reel Type | Replacement Parts |
Description
BALL STOP 1.39 In. to 1.55 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Purple (HS364-S10-PURPLE)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Adapter Nema 5-15P To L5-15C, Yllw Wirin (1712)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK25 (B4-1)
- Ericson Wire Connectors