Shop All Wire Connectors
Ericson
BALL STOP 1.06" to 1.38
Mfr # SC6
Zoro # G7495382
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Reel Type Replacement Parts
- Sub Brand / Trademark Pow-R-Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # SC6
- Zoro # G7495382
- UPC # 782862925560
- Country of Origin United States
- Category Wire Connectors
Details
Color | Black |
Item | BALL STOP 1.06" to 1.38" |
Reel Type | Replacement Parts |
Sub Brand / Trademark | Pow-R-Reel |
Description
BALL STOP 1.06 In. to 1.38 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (10RC-10F)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 14/3 (1TNB6)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- Ericson Wire Connectors