Shop All Wire Connectors
Ericson
Adapter Nema 5-15P To L5-15C, Yllw Wirin
Mfr # 1712
Zoro # G9774683
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- UL UL Listed
- Device Type Adapter
- Blade Style Straight/Locking Adapter
- Environmental Rating Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 1712
- Zoro # G9774683
- UPC # 782862591147
- Country of Origin China
- Category Wire Connectors
Details
Color | Yellow |
Item | Adapter Nema 5-15P To L5-15C,Yllw Wirin |
UL | UL Listed |
Device Type | Adapter |
Blade Style | Straight/Locking Adapter |
Environmental Rating | Indoor |
NEMA Configuration | NEMA 5-15P TO L5-15C |
Phase | 1 |
Voltage | 125V |
cUL | cUL Listed |
Poles / Wires | 2P/3W |
Description
Adapter Nema 5-15P To L5-15C,Yllw Wirin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- ERICSON Connector Sealing Cap Large, Perma-Tite (26CW)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- ERICSON Adapter Nema L5-15P To 5-20C, Yllw Wrng (1705)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- ERICSON BALL STOP UP TO .375 (SC1)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- Ericson Wire Connectors