Ericson

30A Locking Connector 4P 4W 120/208VAC L18-30R YL


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • Amps 30
  • NEMA Plug Configuration - Plugs and Receptacles L18-30R
  • Voltage - Plugs and Receptacles 120/208V AC
  • Voltage 120/208VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Size 0.640 in to 0.930 in
For Maximum Cable Diameter 0.93 in
For Minimum Cable Diameter 0.64 in

Description

Locking Connector, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L18-30R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 120/208V AC, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial, Horsepower Rating 3 hp, Market Industrial, Midget Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.