Shop All Locking Plugs
Ericson
20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL
Mfr # 2310-PW6P-AM
Zoro # G0116840
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ericson
- MFR # 2310-PW6P-AM
- Zoro # G0116840
- UPC # 782862899809
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.470 in to 0.720 in |
For Maximum Cable Diameter | 0.72 in |
For Minimum Cable Diameter | 0.47 in |
Description
Watertight Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Antimicrobial, Corrosion Resistant, Voltage Rating 125V AC, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.47 in, Grade Industrial, Horsepower Rating 1 hp, IP Rating IP69K, Market Industrial, Shrouded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- ERICSON Plug 8365, California Style Commercial G (CS8365-P)
- ERICSON L16-20BLK W-LK 20A 480V3PH3P4W MD4 27W76 (2424-CW6P-BLK)
- ERICSON Plug Nema L5-30, Perma-Grip Indust. Grad (2510-PG)
- ERICSON Plug Nema L14-30, Perma-Tite Extreme Gra (2520-PW6P)
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD SUBM (2510-PW6P)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- Ericson Locking Plugs