Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 8 to 4 Wire, Silicone Bronze Alloy, Bronze
Mfr # ESB4
Zoro # G307456231
product price: $6.79
/ea
Sold in multiples of 25 for $169.75
$169.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #8 Solid - #4 Solid
- Torque (TQ) 18.6-18.60
- Torque (TQ) (inch pound (pound inch)) 165-165.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ESB4
- Zoro # G307456231
- UPC # 782856305026
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #8 Solid - #4 Solid |
Details
Material | Silicon Bronze |
Torque (TQ) | 18.6-18.60 |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Description
Silicon bronze for copper to copper UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 15A, 1 Pole, 120/240V AC (UBIZ15)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CH)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPP10IGAI)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2-EC)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- Erico Split Bolt Connectors