Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 8 to 2 Wire, Silicone Bronze Alloy, TinCoated
Mfr # ESBP2
Zoro # G807456229
Sold in multiples of 100 for $945.00
$945.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #8 Solid - #2 Stranded
- Torque (TQ) (inch pound (pound inch)) 275-275.00
- Torque (TQ) 31.1-31.10
- Tin Plating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erico
- MFR # ESBP2
- Zoro # G807456229
- UPC # 782856313090
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #8 Solid - #2 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 275-275.00 |
Torque (TQ) | 31.1-31.10 |
Tin Plating | Yes |
Description
With spacer bar silicon bronze, electrotin plated For aluminum to aluminum, copper to aluminum, copper to copper Range for equal main and tap 116 copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Copper Cable to Steel/Fence Post/Flat (KC23B1)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- Erico Split Bolt Connectors